Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
SPARTEX TTVS V SWEEPER COMPLETE
SPARTEX TTVS V SWEEPER COMPLETE
V Sweeper Complete
References
spartex:
UK-TTVS
rubix:
227A0770
manufacturer :
TTVS
Product details
Technical specifications
Product details : SPARTEX TTVS V SWEEPER COMPLETE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.52
excl. VAT
/
Each
£
82.22
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
VIKAN 524752 BLK WASHING BRUSH WATERFED HIGHLOW 280MM SOFTSPLIT
"SPARTEX CD.16/BA/F4 16"" UTILITY BROOM WITH STIFF BASSINE & RED PVC BR"
VIKAN 31943 BLU BROOM 610MM SOFTHARD
VIKAN 2962/3 BLUE BRUSH HANDLE 29623
VIKAN 53765 WHT TUBE BRUSH 20MM 500MM MEDIUM
SPARTEX VZ.DB6/SET 60CM DUSTBEATER WITH FRAME AND TELESCOPIC HANDLE
VIKAN 70412 GRN DECK SCRUB WATERFED 270MM VERY HARD
KLINGSPOR 358379 FILLET WELD BRUSH 3ROW 125X25X290MM 0.3 SSTEEL BHK600
VIKAN 29602 GRN ULTRA HYGIENIC HANDLE OD32MM 1300MM
VIKAN 29204 RED BROOM 530MM VERY HARD
SPARTEX F.10/F4 12 STIFF BASSINE FILL BROOM WITH 4FT (1.2M X 23.5MM
VIKAN 53783 BLU TUBE BRUSH 40MM 500MM HARD
SPARTEX L.22/R 13IN STIFF RED PVC BROOM HEAD
VIKAN 70472 GRN HIGHLOW BRUSH 265MM MEDIUM
HILLBRUSH N5 STIFF 360 X 75MM DOMED HEAD TOILET BRUSH