Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 31946 YEL BROOM 610MM SOFTHARD
VIKAN 31946 YEL BROOM 610MM SOFTHARD
Vikan 24" Combo Push Broom- Soft/Stiff - White
References
vikan:
31946
rubix:
80351323
ean:
5705020319464
Technical specifications
Type
broom
See all Specifications
Product details
Technical specifications
Product details : VIKAN 31946 YEL BROOM 610MM SOFTHARD
Designed for the effective cleaning of both wet and dry surfaces, this Broom has firm front bristles that loosen stubborn dirt and heavier debris, while the softer rear bristles gather the finer particles.
Technical specifications
Attributes
Type
broom
Length
61
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.50
excl. VAT
/
Each
£
31.80
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VZ.20522/Y 1400MM ALUMINIUM HANDLE WITH YELLOW CAP
SPARTEX 845177 5 THREADS RICE STRAW SWEEPING BRUSH
VIKAN 41925 WHT WASHING BRUSH WITH SHORT HANDLE 270MM HARD
HILLBRUSH ALH4 1300 X 28MM HEAVY DUTY ALUMINIUM HANDLE
HILLBRUSH B1877Y 280MM STIFF SWEEPING BRUSH YELLOW
VIKAN 53702 GRN TUBE BRUSH OD60MM 500MM MEDIUM
VIKAN 38905 WHT HAND BRUSH L 200MM HARD
VIKAN 31713 UST BROOM 400MM SOFT BLUE
SPARTEX 845174 YARD-BRUSH - PVC HEAD CM32 FOR HANDLE 845203
VIKAN ALUMINIUM HANDLE 2959-3
KLINGSPOR 358323 PLASTIC HAND BRUSH 140X25X265MM 0.3 STEEL BHP 600
SPARTEX L.22/R/F4 13IN H/D YARD BROOM C/W RED PVC FILL 4FT HANDLE
VIKAN 70372 GRN TANK BRUSH 205MM HARD
SPARTEX TTRH/2 V SWEEPER REFILL (PAIR)
KLINGSPOR 358361 WOODEN HAND BRUSH 2ROW 125X25X290MM 0.35 STEEL BH600