Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 3178-3 BROOM 16 V/SOFT FLAGGED POLY BLUE
VIKAN 3178-3 BROOM 16 V/SOFT FLAGGED POLY BLUE
Brooms and brushes Vikan
References
vikan:
31783
rubix:
45010223
ean:
5705020317835
Product details
Technical specifications
Product details : VIKAN 3178-3 BROOM 16 V/SOFT FLAGGED POLY BLUE
Technical specifications
Attributes
Length
41
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.86
excl. VAT
/
Each
£
21.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 524752 BLK WASHING BRUSH WATERFED HIGHLOW 280MM SOFTSPLIT
SPARTEX 845191 BRUSH HEAD NYLON FIBRES CM22 FOR HANDLE 845205
VIKAN 4186/2 LNGHNDCHURNBRSH16GRN 41862
HILLBRUSH AMB809G 457MM MEDIUM SWEEPING BROOM W/ANTIMICROBIAL GREEN
SPARTEX VZ.DB6/SET 60CM DUSTBEATER WITH FRAME AND TELESCOPIC HANDLE
VIKAN 42885 BRUSH WITH HEAT RESISTANT FILAMENTS 290MM HARD WHITE
HILLBRUSH AMB861R 317MM SOFT BANNISTER BRUSH ANTI-MICROBIAL RED
SPARTEX 845181 IND COCO SWEEP BRUSH HEAD 60CM FOR HANDLE 845203
VIKAN 29356 YEL ALUMINUM HANDLE 1310MM
SPARTEX I.01-B 36 SOFT COCO BROOM HEAD
KLINGSPOR 358379 FILLET WELD BRUSH 3ROW 125X25X290MM 0.3 SSTEEL BHK600
SPARTEX F.10/BKT/F4 11.5 STIFF BASSINE BROOM HEAD WITH 4FT (1.2M X
VIKAN 29202 GRN BROOM 530MM VERY HARD
VIKAN 29159 BLK BROOM 330MM VERY HARD
VIKAN 31946 YEL BROOM 610MM SOFTHARD