• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. LEGRAND 037180 VIKING 3 ISOL TERM FUSES

LEGRAND 037180 VIKING 3 ISOL TERM FUSES

Viking

See technical information

References

Legrand:037180
Rubix:253A3071
Manufacturer :037180
EAN:3245060371807
brand logo
brand logo

Technical specifications

Typelegrand 037180 viking 3 isol term fuses

Product details : LEGRAND 037180 VIKING 3 ISOL TERM FUSES


Technical specifications


Attributes
Typelegrand 037180 viking 3 isol term fuses
Show UNSPSC/ECL@SS
£ 3.67 excl. VAT
/ Each
£ 4.40 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

BRITCLIP EP52021107 CR410 BAG 25 4-7MM SNAP CLIP PACK OF 25ENGEX ACCESSORIES GX01104 5.0MM ROUND CLIP WHITE PACK OF 100REMORA ELECTRICAL NO.18 PVC/SWA CLEAT MAX CABLE SIZE 45.7MM (L)74 MM XNIGLON SB25G 25MM SPACER BAR SADDLES GALVANISEDCABLOFIL MGR66 150150 TRUNKING 3M (L)3 M X (H)150 MM X (W)150 MM 3MMARLANVIL 009.CA.G 190 X 145 X 135 PLASTIC ENCLOSURE (L)145 MM X (W)19TAMLEX BASE PLATE TB211-2GREENBROOK 1119 4G STRIP EXTENSION LEAD 2MTR WHITEF4P (FIRST FOR PERFORMANCE) TEC14 TEC EARTH CLAMPS (L)136 MM X (D)13 MPHILEX 70516RE UTP UNSHIELDED PATCH LEAD BEIGE 3 0M (L)3 MTAMLEX TRE22 50X50 TURNBUCKLE GALV TRUNKING 3M LONG (L)3 M X (H)50 MMFILOFORM SEALS CM1+C BS6910 JOINT C/W EARTH BOND+CONNECTOR (L)250 MM XENGEX ACCESSORIES 650018 CPTMSA20 ADHESIVE MOUNTS 2 WAY BLACK (L)19 MMTIMEGUARD RCD06WPVN WHITE 2 GANG RCD SOCKETTAMLEX STO12 300MM STAND OFF BRACKET (DIA)7 MM X (H)40 MM X (W)300 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap