CABLOFIL MGR66 150150 TRUNKING 3M (L)3 M X (H)150 MM X (W)150 MM 3M
Salamandre Distribution Trunking
See technical informationSee documentsReferences
Cablofil®:MGR66
Rubix:234A7013

Documents
Product details : CABLOFIL MGR66 150150 TRUNKING 3M (L)3 M X (H)150 MM X (W)150 MM 3M
150*150 Trunking 3M (L)3 m x (H)150 mm x (W)150 mm
Technical specifications
Attributes
| Type | lid and coupler |
|---|---|
| Model | mgr |
| Material | steel |
Show UNSPSC/ECL@SS
£ 142.33 excl. VAT
/ Each
£ 170.80 incl. VAT
- Delivery usually within ( 3 ) days
