Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
F4P (FIRST FOR PERFORMANCE) TEC14 TEC EARTH CLAMPS (L)136 MM X (D)13 M
F4P (FIRST FOR PERFORMANCE) TEC14 TEC EARTH CLAMPS (L)136 MM X (D)13 M
Earth Clamp
References
f4p:
TEC14
rubix:
234A5222
Technical specifications
Type
Earth Clamp
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : F4P (FIRST FOR PERFORMANCE) TEC14 TEC EARTH CLAMPS (L)136 MM X (D)13 M
Tec Earth Clamps (L)136 mm x (D)13 mm
Technical specifications
Attributes
Type
Earth Clamp
Material
Zinc treated Copper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.07
excl. VAT
/
Each
£
1.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER ELECTRIC 2022010 TC5-7 ROUND CLIPS WHITE PACK OF 100
TAMLEX PMF300-UR 300X25MM DEEP UNIVERSAL RISER WITH COUPL (W)300 MM X
REMORA ELECTRICAL NO.9 PVC/SWA CLEAT MAX CABLE SIZE 22.8MM (L)42 MM X
ROBSON PRODUCTS SLGY3R GREEN/YELLOW SLEEVING 3MM ON A REEL (L)100 M X
PHILEX 70403RE 2-GANG MODULAR FACEPLATE
ENGEX ACCESSORIES 630506 CT10M12 CRIMP-PAK COPPER TUBE TERMINAL (L)39
CABLOFIL MGIP44AGT 100100 IP GUSSET TOP LID TEE (L)207 MM X (H)100 MM
NIGLON CB325G 25MM TEE 3 WAY BOX GALVANISED
TAMLEX TGBO33 75MM X TURNBUCKLE 90 GUSSET BEND - (H)75 MM (W)75
CABLOFIL MRFL150PG 3M CABLE TRAY 150MM WIDE (L)3 M X (W)150 MM X (D)25
DETA ELECTRICAL DB2543 46MM 2 GANG DRY LINING BOX (H)86 MM X (W)146 MM
CABLOFIL STB50PG 50MM TRAY SUPPORT BRACKET (W)50 MM
CABLOFIL MGIP44E 100100 IP ENDCAP (H)100 MM X (W)100 MM
LEGRAND 037164 VIKING TERM BLOCK 16MM (W)12 MM
WREXHAM MINERAL CABLES WRCHL28/WE LSF COATED SINGLE FIXING P CLIP 28 W