FESTO 151864 PNEUMATIC VALVE VL-5/2-D-3-C
VL Standard valve ISO 5599-1
See technical informationSee documentsReferences
Festo:VL-5/2-D-3-C
Rubix:212A1954
Manufacturer :151864
EAN:4052568117283

Documents
Product details : FESTO 151864 PNEUMATIC VALVE VL-5/2-D-3-C
Pneumatic valve VL-5/2-D-3-C 5/2-way function, pneumatically actuated, with spring return Valve function=5/2 monostable, Type of actuation=pneumatic, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=2 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 821,03 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Type of coupling | connecting plate size 3 according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 207.31 excl. VAT
/ Each
£ 248.77 incl. VAT
- Delivery usually within ( 6 ) days