DANFOSS 131L9241 FC102 DRIVE 15KW 380-480V IP55
VLT® HVAC Drive FC-102
See technical informationSee documentsReferences
Danfoss:131L9241
Rubix:398A1810
Manufacturer :131L9241
Documents
Product details : DANFOSS 131L9241 FC102 DRIVE 15KW 380-480V IP55
Frequency converter
VLT® HVAC Drive FC-102
(P15K) 15 KW / 20 HP,
Three phase, 380 - 480 VAC, IP55 / Type 12
(H3) RFI Class A1/B (C1)
No brake chopper
Graphical Loc. Cont. Panel
Not coated PCB, No Mains Option
Latest release std. SW.
Frame: B1
No A Option, No B Option
No C1 option, No D option
Other options according to Model code
Model code:FC-102P15KT4E55H3XGXXOXSXXXXAXBXCXXXXDX
Danfoss VLT® HVAC Drive FC-102 Drive is dedicated to ventilation, heating, and refrigeration applications. With a wide range of powerful standard and optional features, the Drive provides the lowest overall cost of ownership.
VLT® HVAC Drive FC-102
(P15K) 15 KW / 20 HP,
Three phase, 380 - 480 VAC, IP55 / Type 12
(H3) RFI Class A1/B (C1)
No brake chopper
Graphical Loc. Cont. Panel
Not coated PCB, No Mains Option
Latest release std. SW.
Frame: B1
No A Option, No B Option
No C1 option, No D option
Other options according to Model code
Model code:FC-102P15KT4E55H3XGXXOXSXXXXAXBXCXXXXDX
Danfoss VLT® HVAC Drive FC-102 Drive is dedicated to ventilation, heating, and refrigeration applications. With a wide range of powerful standard and optional features, the Drive provides the lowest overall cost of ownership.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 1,967.88 excl. VAT
/ Each
£ 2,361.46 incl. VAT
- Delivery usually within ( 2 ) days

