FENNER INVERTER QD:FLOW 45 KW 90 AMP 380-480V 3 PH IP55 FRAME SIZE 5
Inverter
See technical informationReferences
Fenner:685P4045A
Rubix:406A2443
Manufacturer :685P4045A

Product details : FENNER INVERTER QD:FLOW 45 KW 90 AMP 380-480V 3 PH IP55 FRAME SIZE 5
The Fenner QD:FLOW sets a new standard for dedicated fan and pump control whilst retaining the ease of use expected from Fenner Inverters. Fenner QD:FLOW has an innovative design, combined with robust performance to provide powerful flow control and reliability in a compact drive.
Frequency converter QD:FLOW 45 kW 90A 380-480V 3 phase IP55 Enclosure Size 5 switched
Strengths
Multiple Fan Operation
♦ All drives operate as variable speed for maximum energy saving.
♦ Equal run time sharing across each fan / fan bank.
♦ Automatic system reconfiguration in the event of a fan fault.
♦ Continued system operation when drives are individually powered off.
♦ Communications and +24V control voltage shared between drives via a standard RJ45 patch lead.
♦ Independent maintenance indicators for each fan bank.
♦ Any fan bank can be switched to hand operation at the touch of a button and will automatically rejoin the network when switched back to auto. ♦ Only 14 basic parameters.
♦ Internal RFI filter.
♦ Belt brake detection.
♦ Anti-ragging function.
♦ Modbus and BACnet as standard.
♦ Fire-mode.
♦ Spin start.
♦ Bypass mode.
♦ IP55 and IP66 enclosures.
♦ Energy optimisation.
♦ Energy monitoring.
♦ Pump cascade control.
♦ Resonance avoidance.
♦ Maintenance interval timer
♦ Variable Torque 0,75kW - 250 kW
♦ High Qualitity Long-life Fans.
♦ Multiple fan operation
♦ All drives operate as variable speed for maximum energy saving.
♦ Equal run time sharing across each fan / fan bank.
♦ Automatic system reconfiguration in the event of a fan fault.
♦ Continued system operation when drives are individually powered off.
♦ Communications and +24V control voltage shared between drives via a standard RJ45 patch lead.
♦ Independent maintenance indicators for each fan bank.
♦ Any fan bank can be switched to hand operation at the touch of a button and will automatically rejoin the network when switched back to auto. ♦ Only 14 basic parameters.
♦ Internal RFI filter.
♦ Belt brake detection.
♦ Anti-ragging function.
♦ Modbus and BACnet as standard.
♦ Fire-mode.
♦ Spin start.
♦ Bypass mode.
♦ IP55 and IP66 enclosures.
♦ Energy optimisation.
♦ Energy monitoring.
♦ Pump cascade control.
♦ Resonance avoidance.
♦ Maintenance interval timer
♦ Variable Torque 0,75kW - 250 kW
♦ High Qualitity Long-life Fans.
♦ Multiple fan operation
Technical specifications
Attributes
| Voltage | 380 - 480 V |
|---|---|
| Max. output frequency | 500 Hz |
| Number of phases input | 3 |
| Number of phases output | 3 |
Show UNSPSC/ECL@SS
£ 2,303.96 excl. VAT
/ Each
£ 2,764.75 incl. VAT
- Delivery usually within ( 2 ) days
