FESTO 189354 SUCTION CUP COMPLETE ESS-60-EN


Suction cup ESS-60

References
festo:ESS-60-EN
rubix:120A5562
manufacturer :189354
ean:4052568042448
ESS-60-EN Suction cup complete
brand logo
Technical specifications
Materialnitrile rubber
See all Specifications

Product details : FESTO 189354 SUCTION CUP COMPLETE ESS-60-EN


Suction cup complete ESS-60-EN easily interchangeable, Min. workpiece radius=120 mm, Nominal size=6 mm, Suction cup diameter=60 mm, Suction cup volume=19,77 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight55,08Ā g
Materialnitrile rubber
Show UNSPSC/ECL@SS
Ā£ 30.82 excl. VAT
/ Each
Ā£ 36.98 incl. VAT
  • Delivery usually within ( 2 ) days