FESTO 525994 SUCTION CUP COMPLETE ESS-50-BT-M10
Suction cup ESS-50
See technical informationSee documentsReferences
Festo:ESS-50-BT-M10
Rubix:120A5213
Manufacturer :525994
EAN:4052568083250

Documents
Product details : FESTO 525994 SUCTION CUP COMPLETE ESS-50-BT-M10
Suction cup complete ESS-50-BT-M10 easily interchangeable, Height compensator for suction-cup holder=10 mm, Min. workpiece radius=40 mm, Nominal size=2,5 mm, Suction cup diameter=50 mm, Suction cup volume=17,6 cm3
Technical specifications
Attributes
| Logistic Weight | 33,44 g |
|---|---|
| Material | polyurethane high-performance elastomer |
Show UNSPSC/ECL@SS
£ 39.15 excl. VAT
/ Each
£ 46.98 incl. VAT
- Delivery usually within ( 6 ) days