FESTO 532641 VACUUM GENERATOR VN-10-L-T3-PQ2-VQ2-RO1-B
VN Vacuum generator pneumatic
See technical informationSee documentsReferences
Festo:VN-10-L-T3-PQ2-VQ2-RO1-B
Rubix:119A3634
Manufacturer :532641
EAN:4052568165321

Technical specifications
| Material | anodised wrought aluminium alloy / nbr / pom / pa-reinforced / pe / steel / wrought aluminium alloy / nickel-plated brass |
|---|
Documents
Product details : FESTO 532641 VACUUM GENERATOR VN-10-L-T3-PQ2-VQ2-RO1-B
Vacuum generator VN-10-L-T3-PQ2-VQ2-RO1-B With ejector pulse and built-in solenoid valve. Standard, high suction rate, width 14 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=0,95 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* Standard, * High suction volume)
Technical specifications
Attributes
| Logistic Weight | 91,37 g |
|---|---|
| Material | anodised wrought aluminium alloy / nbr / pom / pa-reinforced / pe / steel / wrought aluminium alloy / nickel-plated brass |
Show UNSPSC/ECL@SS
£ 167.87 excl. VAT
/ Each
£ 201.44 incl. VAT
- Delivery usually within ( 2 ) days