FESTO 536807 VACUUM GENERATOR VN-10-L-T4-PQ2-VQ2-O2-P


VN Vacuum generator pneumatic

References
festo:VN-10-L-T4-PQ2-VQ2-O2-P
rubix:119A4214
manufacturer :536807
ean:4052568171957
VN-10-L-T4-PQ2-VQ2-O2-P Vacuum generator
brand logo
Technical specifications
Materialnbr, pom, pc, pe, brass pa chrome plated and nickel plated, wrought aluminum alloy, brass nickel plated
See all Specifications

Product details : FESTO 536807 VACUUM GENERATOR VN-10-L-T4-PQ2-VQ2-O2-P


Vacuum generator VN-10-L-T4-PQ2-VQ2-O2-P With integrated vacuum switch. Standard, high suction rate, width 18 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=0,95 mm, Grid dimension=16 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High suction flow rate, * Standard)

Technical specifications


Attributes
Logistic Weight70,4Ā g
Materialnbr, pom, pc, pe, brass pa chrome plated and nickel plated, wrought aluminum alloy, brass nickel plated
Show UNSPSC/ECL@SS
Ā£ 150.02 excl. VAT
/ Each
Ā£ 180.02 incl. VAT
  • Delivery usually within ( 2 ) days