FESTO 189304 SUCTION CUP COMPLETE ESS-40-SN


Suction cup ESS-40

References
festo:ESS-40-SN
rubix:121A3947
manufacturer :189304
ean:4052568042189
ESS-40-SN Suction cup complete
brand logo
Technical specifications
Materialnitrile rubber
See all Specifications

Product details : FESTO 189304 SUCTION CUP COMPLETE ESS-40-SN


Suction cup complete ESS-40-SN easily interchangeable, Min. workpiece radius=230 mm, Nominal size=3 mm, Suction cup diameter=40 mm, Suction cup volume=1,566 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight19,37Ā g
Materialnitrile rubber
Show UNSPSC/ECL@SS
Ā£ 13.97 excl. VAT
/ Each
Ā£ 16.76 incl. VAT
  • Delivery usually within ( 2 ) days