FESTO 193603 VACUUM GENERATOR VN-14-L-T4-PQ2-VA5-RQ3


VN Pneumatic Vacuum Suction Nozzle

References
festo:VN-14-L-T4-PQ2-VA5-RQ3
rubix:119A4133
manufacturer :193603
ean:4052568080419
VN-14-L-T4-PQ2-VA5-RQ3 Vacuum generator
brand logo
Technical specifications
Materialwrought aluminium alloy, nbr, pom, nickel-plated brass
See all Specifications

Product details : FESTO 193603 VACUUM GENERATOR VN-14-L-T4-PQ2-VA5-RQ3


Vacuum generator VN-14-L-T4-PQ2-VA5-RQ3 Standard, high suction rate, width 18 mm, T shape with push-in connector Vacuum Connection with male thread. Nominal size, Laval nozzle=1,4 mm, Grid dimension=18 mm, Assembly Position=Any, Ejector characteristic=(* High suction flow rate, * Standard), Design structure=T-shaped

Technical specifications


Attributes
Logistic Weight31,97Ā g
Materialwrought aluminium alloy, nbr, pom, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 46.63 excl. VAT
/ Each
Ā£ 55.96 incl. VAT
  • Delivery usually within ( 2 ) days