FESTO 547708 VACUUM GENERATOR VN-14-L-T4-PI4-VI5-RO2


VN Vacuum generator pneumatic

References
festo:VN-14-L-T4-PI4-VI5-RO2
rubix:119A3890
manufacturer :547708
ean:4052568092962
VN-14-L-T4-PI4-VI5-RO2 Vacuum generator
brand logo
Technical specifications
Materialwrought aluminum alloy anodized, nbr, pom, aluminiun die casting, pu foam
See all Specifications

Product details : FESTO 547708 VACUUM GENERATOR VN-14-L-T4-PI4-VI5-RO2


Vacuum generator VN-14-L-T4-PI4-VI5-RO2 Standard, high suction rate, width 18 mm, T shape with female thread and open silencer. Nominal size, Laval nozzle=1,4 mm, Grid dimension=18 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High suction flow rate, * Standard)

Technical specifications


Attributes
Logistic Weight40,79Ā g
Materialwrought aluminum alloy anodized, nbr, pom, aluminiun die casting, pu foam
Show UNSPSC/ECL@SS
Ā£ 56.18 excl. VAT
/ Each
Ā£ 67.42 incl. VAT
  • Delivery usually within ( 2 ) days