References
Festo:ESS-30-BU
Rubix:120A6522
Manufacturer :189383
EAN:4052568042523

Documents
Product details : FESTO 189383 SUCTION CUP COMPLETE ESS-30-BU
Suction cup complete ESS-30-BU easily interchangeable, Suction cup height compensator=8 mm, Min. workpiece radius=80 mm, Nominal size=3 mm, Suction cup diameter=30 mm, Suction cup volume=4,07 cm3
Technical specifications
Attributes
| Logistic Weight | 13,3 g |
|---|---|
| Material | polyurethane |
Show UNSPSC/ECL@SS
£ 14.74 excl. VAT
/ Each
£ 17.69 incl. VAT
- Delivery usually within ( 2 ) days