FESTO 189298 SUCTION CUP COMPLETE ESS-20-SNA


Suction cup ESS-20

References
festo:ESS-20-SNA
rubix:120A6313
manufacturer :189298
ean:4052568042134
ESS-20-SNA Suction cup complete
brand logo
Technical specifications
Materialbutadiene rubber
See all Specifications

Product details : FESTO 189298 SUCTION CUP COMPLETE ESS-20-SNA


Suction cup complete ESS-20-SNA easily interchangeable, Min. workpiece radius=60 mm, Nominal size=3 mm, Suction cup diameter=20 mm, Suction cup volume=0,318 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight8,98Ā g
Materialbutadiene rubber
Show UNSPSC/ECL@SS
Ā£ 15.52 excl. VAT
/ Each
Ā£ 18.62 incl. VAT
  • Delivery usually within ( 2 ) days