FESTO 549251 VACUUM GENERATOR VN-10-H-T4-PQ2-VQ3-RO2


VN Vacuum generator pneumatic

References
festo:VN-10-H-T4-PQ2-VQ3-RO2
rubix:119A5517
manufacturer :549251
ean:4052568093785
VN-10-H-T4-PQ2-VQ3-RO2 Vacuum generator
brand logo
Technical specifications
MaterialNBR, POM, aluminium die-cast, PU foam, wrought aluminium alloy, nickel-plated brass
See all Specifications

Product details : FESTO 549251 VACUUM GENERATOR VN-10-H-T4-PQ2-VQ3-RO2


Vacuum generator VN-10-H-T4-PQ2-VQ3-RO2 Standard, high vacuum, width 18 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=0,95 mm, Grid dimension=18 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)

Technical specifications


Attributes
Logistic Weight36,4Ā g
MaterialNBR, POM, aluminium die-cast, PU foam, wrought aluminium alloy, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 51.41 excl. VAT
/ Each
Ā£ 61.69 incl. VAT
  • Delivery usually within ( 2 ) days