MENNEKES 1420ZA WALL SOCKET IP44 32A 3P 110V 4H (H)160 MM X (W)112 MM
Wall Socket
See technical informationSee documentsReferences
Mennekes:1420ZA
Rubix:234A8127
Documents
Product details : MENNEKES 1420ZA WALL SOCKET IP44 32A 3P 110V 4H (H)160 MM X (W)112 MM
• Screw terminals
• Internal fixing
• One cable entry at top, two blind cable entries [can be cut out] at the bottom
• enclosure base can be turned 180°
• sockets are designed for adding an auxiliary contact switch
• Internal fixing
• One cable entry at top, two blind cable entries [can be cut out] at the bottom
• enclosure base can be turned 180°
• sockets are designed for adding an auxiliary contact switch
Wall Socket IP44 32A 3P 110V 4H (H)160 mm x (W)112 mm x (D)136 mm
Technical specifications
Attributes
| Type | wall mounted socket |
|---|
Show UNSPSC/ECL@SS
£ 14.94 excl. VAT
/ Each
£ 17.93 incl. VAT
- Delivery usually within ( 3 ) days


