SWA (SPECIALISED WIRING ACCESSORIES) FFC4 40MM X 25MM FIREFLY INTERNAL
Firefly Fire Safety Clips
See technical informationSee documentsReferences
SWA:FFC4
Rubix:234A5885

Documents
Product details : SWA (SPECIALISED WIRING ACCESSORIES) FFC4 40MM X 25MM FIREFLY INTERNAL
40mm x 25mm Firefly Internal Clip
Technical specifications
Attributes
| Type | internal trunking clip |
|---|---|
| Model | ffc |
| Material | steel |
Show UNSPSC/ECL@SS
£ 1.06 excl. VAT
/ Each
£ 1.27 incl. VAT
- Delivery usually within ( 3 ) days
