CABLOFIL MGIP44AGT 100100 IP GUSSET TOP LID TEE (L)207 MM X (H)100 MM
Salamandre Distribution Trunking
See technical informationSee documentsReferences
Cablofil®:MGIP44AGT
Rubix:234A7026

Documents
Product details : CABLOFIL MGIP44AGT 100100 IP GUSSET TOP LID TEE (L)207 MM X (H)100 MM
100*100 Ip Gusset Top Lid Tee (L)207 mm x (H)100 mm x (W)100 mm
Technical specifications
Attributes
| Type | top lid tee |
|---|---|
| Model | mgip |
| Material | steel |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
