CLIMB-IT AAS03 UK WAREHOUSE ESSENTIALS SAFETY STEP - 3 TREAD 860 X 700
Dog-leg stairways/platform stairways Climb-It
See technical informationReferences
Climb-It:AAS03
Rubix:386A6752
Manufacturer :AAS03
Product details : CLIMB-IT AAS03 UK WAREHOUSE ESSENTIALS SAFETY STEP - 3 TREAD 860 X 700
150kg Load Capacity
Anti-slip treads: 200 x 550 mm
Platform Size: 400 x 550 x 750
Mobile on 2 x 200mm wheels & 1 x 100mm castors
Strengths
Anti-slip treads
Applications
Offers space for craftmanship
Technical specifications
Attributes
| Platform height | 0.75 m |
|---|
Show UNSPSC/ECL@SS
£ 557.17 excl. VAT
/ Each
£ 668.60 incl. VAT
- Delivery usually within ( 21 ) days
Platform height
0.75 m





