TTO NBR25X40X7A:TTO SEAL TO DIN3760 R21 25,0 X 40,0 X 7,0


Rotary shaft seal

References
tto:NBR25X40X7A
rubix:206A9142
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter49 mm
Width7 mm
See all Specifications

Product details : TTO NBR25X40X7A:TTO SEAL TO DIN3760 R21 25,0 X 40,0 X 7,0


Single-lip rotary shaft seal made from Nitrile.

Strengths

The seals conform to DIN 3760.

Applications

Used in millions of applications and a variety of equipment in general industry and the automotive sector.

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter49 mm
Width7 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 2.38 excl. VAT
/ Each
£ 2.86 incl. VAT
  • Usually arrives within 14 working days