References
Timken:TW109
Rubix:244A9009
EAN:0053893822068



Documents
Product details : TIMKEN TW109 LOCK WASHER
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x73x19 mm |
|---|---|
| Logistic Weight | 20 g |
| Packaged dimensions (D x W x H) | 73x73x19 mm |
| Package weight | 20 g |
| Inner diameter | 45.5168 mm |
| Outer diameter | 69.0626 mm |
| Material | steel |
| Weight | 0.02 kg |
| Width | 1.5875 mm |
Show UNSPSC/ECL@SS
£ 6.03 excl. VAT
/ Each
£ 7.24 incl. VAT
- Delivery usually within ( 7 ) days
