Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
FAG MB56 SECURING PLATE
FAG MB56 SECURING PLATE
Securing plate
References
fag:
MB56
rubix:
274A7858
manufacturer :
0192148800000
ean:
4012801224659
Technical specifications
Inner diameter
280
mm
Outer diameter
362
mm
See all Specifications
Product details
Technical specifications
Product details : FAG MB56 SECURING PLATE
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
Logistics dimensions (L x W x H)
3
x
362
x
362
mm
Logistic Weight
690
g
Inner diameter
280
mm
Outer diameter
362
mm
Series
MB
Material
Steel
Width
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.41
excl. VAT
/
Each
£
104.89
incl. VAT
Usually arrives within 14 working days
Select variants (41)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN TW134 LOCK WASHER
MB17-AKN LOCK WASHER MB 17
SKF LOCKING WASHER MB 48
PTN 857491 LOCK WASHER MB29
FAG MB52 SECURING PLATE
FAG MBL40 SECURING PLATE
TIMKEN MB26 LOCK WASHER
SKF LOCKING WASHER W 26
MB31-AKN LOCK WASHER MB 31
SKF SLEEVE LOCKNUT / WASHER MB20
SKF LOCKING WASHER W 05
SKF LOCKING WASHER MBL 24
MB48-AKN LOCK WASHER MB 48
SNR FR62X8X3 PLUMMER BLOCK ACCESSORIES
MB33 TAPER