References
Timken:TW132
Rubix:100A7093
EAN:0053893822174

Product details : TIMKEN TW132 LOCK WASHER
Timken retaining ring
Timken retaining ring TW132 (Lockwasher) for locking. Inner diameter 163.1 mm, outer diameter 215.5 mm, width 4.9 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 219x219x21 mm |
|---|---|
| Logistic Weight | 400 g |
| Packaged dimensions (D x W x H) | 219x219x21 mm |
| Package weight | 400 g |
| Type | bearing accessories - tw132 |
| Inner diameter | 163.1 mm |
| Outer diameter | 214.7 mm |
| Width | 4.9 mm |
Show UNSPSC/ECL@SS
£ 179.06 excl. VAT
/ Each
£ 214.87 incl. VAT
- Usually arrives within 14 working days
