References
SKF:FRB 5/270
Rubix:101A3301
Manufacturer :6178
EAN:7316577063106

Product details : SKF LOCATING RING FRB 5/270
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x270x270 mm |
|---|---|
| Logistic Weight | 154,7 g |
| Type | fixed ring |
| Inner diameter | 255 mm |
| Outer diameter | 270 mm |
| Width | 5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 33.73 excl. VAT
/ Each
£ 40.48 incl. VAT
- Delivery usually within ( 3 ) days
