GPC 20LTRPSHFLPWASTEBIN RCY29Z


Waste Bin - 20 Litre

References
gpc industries:RCY29Z
rubix:169A7825
brand logo
Technical specifications

Product details : GPC 20LTRPSHFLPWASTEBIN RCY29Z


Supplied as a set of 3 bins, with 3 different lids (1 of each type)
Slot Lid, Hole Lid and Push Flap Lid
Supplied with 7 Recycling Stickers
Manufactured from 100% Virgin Polypropylene
65L Overall Size: 510L x 273W x 628H mm
90L Overall Size: 510L x 288W x 758H mm

Technical specifications


Attributes
Capacity20 l
ColourBlack
MaterialPlastic
Height500 mm
Width255 mm
Show UNSPSC/ECL@SS
£ 37.92 excl. VAT
/ Each
£ 45.50 incl. VAT
  • Usually arrives within 14 working days