Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Bin
GPC LPB50Z PEDAL BIN - 50 LITRE 410 X 380 560
GPC LPB50Z PEDAL BIN - 50 LITRE 410 X 380 560
Bin GPC Industries
References
gpc industries:
LPB50Z
rubix:
386A6822
manufacturer :
LPB50Z
Technical specifications
Capacity
50
l
See all Specifications
Product details
Technical specifications
Product details : GPC LPB50Z PEDAL BIN - 50 LITRE 410 X 380 560
50L Capacity Weight kg: 2.5
Strengths
Yellow, Red, Grey
Applications
Discarding waste
Technical specifications
Attributes
Capacity
50
l
Height
560
mm
Width
380
mm
Depth
380
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.50
excl. VAT
/
Each
£
63.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX PB.03/SS 3 LITRE STAINLESS STEEL PEDAL BIN
GPC 60LTRPSHFLPWASTEBIN RCY57Z
GPC 50LTRRECYCLINGWASTE LWB50Y-BLUE
GPC CPB30Z GREY PEDAL BIN WITH COLOURED LID - 30 LITRE 380 X 370 455
BOTT VERSO BIN PACK OF 32 PIECE 13031070
GPC GB145Z/YELLOW PEDAL BIN YELLOW 45L
SPARTEX BIN.360/Y 360LTR WHEELIE BIN YELLOW
GPC WMABL85 WALL ASHTRAY BIN SILVER/GREY & BLACK
GPC LWB120YYEL WHEELIE BIN - 120 LITRE YELLOW 460 X 550 940
ROEBUCK 900.210.100 24 X 18 STACKA METAL INCINERATOR
LWB120YGREY 120L GREY WHEELIE BIN
GPC RCY390Z RECYCLING BIN SET OF 3 BLUE YELLOW GREEN 90LTR
GPC LWB30Y-ORANGE/RED 30L WHEELED BIN ORANGE/RED
LBW240YBLUE 240L BLUE WHEELIE BIN
GPC LWB360Y WHEELIE BIN - 360 LITRE 710 X 850 1120