GPC GPC-WEB36HE-BEECH 810X350X350 PLASTIC WOOD EFFECT BIN


Plastic Wood Effect Bin

References
gpc industries:GPC-WEB36HE-BEECH
rubix:231A1166
brand logo
brand logo
Technical specifications

Product details : GPC GPC-WEB36HE-BEECH 810X350X350 PLASTIC WOOD EFFECT BIN


Manufactured from 0.9mm sheet mesh with formed and welded seams
Doors are fitted with vertical reinforcement panels to prevent distortion
Produced with return flange around doors and joints to prevent the passage of flame
Fitted with security locks and two keys
Removable galvanised, self colour shelves and drip tray
Shelves can be used as flush shelves or as a tray and are adjustable to 75mm centres
Meets requirements of COSHH Regulations.
Locks and handles are all metal to eliminate melting under fire attack
Stove enamel yellow

Technical specifications


Attributes
Capacity36 l
Colourbrown
Materialplastic
Height810 mm
Width350 mm
Depth350 mm
Show UNSPSC/ECL@SS
£ 596.02 excl. VAT
/ Each
£ 715.22 incl. VAT
  • Usually arrives within 14 working days