References
GPC Industries:RCY57Z
Rubix:169A7827

Product details : GPC 60LTRPSHFLPWASTEBIN RCY57Z
Supplied as a set of 3 complete with 5 stickers General Waste (White), Paper (Blue), Plastic (Red), Food & Drinks Cans (Dk Grey), & Glass (Green)
Ideal for Offices, Warehouses & Factories etc
Hygienic wipe-clean plastic
Ideal for Offices, Warehouses & Factories etc
Hygienic wipe-clean plastic
Technical specifications
Attributes
| Capacity | 60 l |
|---|---|
| Colour | black |
| Material | plastic |
| Height | 750 mm |
| Width | 320 mm |
Show UNSPSC/ECL@SS
£ 60.63 excl. VAT
/ Each
£ 72.76 incl. VAT
- Delivery usually within ( 4 ) days
