References
GPC Industries:LPB80Z
Rubix:275A2250

Product details : GPC LPB80Z-RED PEDAL BIN 80 LTR
Conforms to EN 840
Ideal for offices, warehouses, schools and factories etc
Manufactured from high quality polypropylene
Hygienic and easy to wipe clean
Lightweight but durable construction
Large pedal for easy operation
Ideal for offices, warehouses, schools and factories etc
Manufactured from high quality polypropylene
Hygienic and easy to wipe clean
Lightweight but durable construction
Large pedal for easy operation
Technical specifications
Attributes
| Capacity | 80 l |
|---|---|
| Material | polypropylene |
| Shape | square |
| Height | 670 mm |
| Width | 410 mm |
Show UNSPSC/ECL@SS
£ 69.12 excl. VAT
/ Each
£ 82.94 incl. VAT
- Delivery usually within ( 4 ) days
