References
WD-40:44506-49506
Rubix:80128851
Manufacturer :44506
EAN:5032227445000




Product details : WD40 44506 MULTI PURPOSE LUBRICANT 5LTR
WD-40 Multi-Use Product is a product with 5 functions and thousands of uses. Lubricates moving parts such as hinges, bearings, chains, and gears. Protects against rust and corrosion. Penetrates, unblocks, and frees stuck and rusted parts such as nuts, locks, and pistons. It shines chrome and any metal surface, also removing adhesives and dirt residues. It is also an excellent moisture repellent and can be used on electrical panels, spark plugs, battery terminals, and any electrical equipment.
Strengths
-Bulk format for intensive use<br/>-Allows the product to be applied by immersion or with a brush<br/>-Lubricates, polishes, displaces moisture, loosens and protects mechanisms and metal parts<br/>
Applications
Lubricates moving parts such as hinges, bearings, chains, and gears. Polishes chrome, removing adhesives and paint residue. Displaces moisture from electrical panels, spark plugs, etc.lt;br/>Loosens stuck and rusted parts<br/>Protects against rust and corrosion.
Technical specifications
Attributes
| Volume | 5000 ml |
|---|---|
| Packaging | 5000 ml |
| Pack quantity | box |
| Min. temperature | -50 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 51.85 excl. VAT
/ Each
£ 62.22 incl. VAT
- In stock: Next day delivery
