References
Mecaline:SPC11200E
Rubix:247A9034
EAN:3660338426322

Documents
Product details : MECALINE SPC11200 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 11200 mm |
| Interior length | 11117 mm |
| Outer length | 11230 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 129.65 excl. VAT
/ Each
£ 155.58 incl. VAT
- Usually arrives within 14 working days
