Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ750 WRAPPED WEDGE BELT 2.0
MECALINE SPZ750 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ750E - 889656
rubix:
243A4536
manufacturer :
889656
ean:
3660338422096
Technical specifications
Profile
spz
Pitch length
750
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ750 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spz
Pitch length
750
mm
Upper width
10
mm
Height
8
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.36
excl. VAT
/
Each
£
6.43
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
GATES WEDGEBELTSPAMCOG SPA957MN SUPERHC MN
MECALINE SPB3000 SPB Wrapped Wedge Belt
GATES SPZ1077ESHC SUPER HC VBELT
GATES 9626-62020 SPB2020 DELTA NARROW
GATES 9624-61262 SPZ1262 DELTA NARROW
OPTIBELT SPA 1407 1794523
MECALINE SPB3170 WRAPPED WEDGE BELT 2.0
OPTIBELT WEDGEBELTSPZENV SPZ 15627700
GATES PREDATOR BELT SPBP7500
GATES WEDGEBELTSPAMCOG SPA2240MN SUPERHC MN
GATES 9339-01400 SUPER HC SPB1400
GATES 9625-64250 SPA4250 DELTA NARROW
MECALINE 890082 SPC4100 WRAPPED WEDGE BELT 2.0
GATES 9624-61060 SPZ1060 DELTA NARROW
MECALINE SPZ2840 SPZ Wrapped Wedge Belt