References
Superseded Ref:857667
Mecaline:SPA2032E - 889350
Rubix:243A4271
Manufacturer :889350
EAN:3660338419034

Documents
Product details : MECALINE SPA2032 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2032 mm |
| Interior length | 1987 mm |
| Outer length | 2050 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 12.91 excl. VAT
/ Each
£ 15.49 incl. VAT
- In stock: Next day delivery
