GATES 9627-65300 SPC5300 DELTA NARROW


Delta Narrow SPZ

References
gates:SPC5300 DELTA NARROW
rubix:270A0553
manufacturer :9627-65300
ean:5414465319440
brand logo
brand logo
Technical specifications
ProfileSPC
Pitch length5300 mm
See all Specifications

Product details : GATES 9627-65300 SPC5300 DELTA NARROW


The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.

Technical specifications


Attributes
ProfileSPC
Pitch length5300 mm
Upper width22 mm
Height18 mm
Interior length5217 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 45.33 excl. VAT
/ Each
£ 54.40 incl. VAT
  • Usually arrives within 14 working days