References
Superseded Ref:857828
Mecaline:SPZ875E - 889666
Rubix:243A4546
Manufacturer :889666
EAN:3660338422195

Documents
Product details : MECALINE SPZ875 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 875 mm |
| Interior length | 838 mm |
| Outer length | 888 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 3.58 excl. VAT
/ Each
£ 4.30 incl. VAT
- In stock: Next day delivery
