References
Superseded Ref:857710
Mecaline:SPA3350E - 889395
Rubix:243A4313
Manufacturer :889395
EAN:3660338419485

Documents
Product details : MECALINE SPA3350 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 3350 mm |
| Interior length | 3305 mm |
| Outer length | 3368 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 21.28 excl. VAT
/ Each
£ 25.54 incl. VAT
- In stock: Next day delivery
