References
Superseded Ref:857859
Mecaline:SPZ1262E - 889564
Rubix:243A4456
Manufacturer :889564
EAN:3660338421174

Documents
Product details : MECALINE SPZ1262 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1262 mm |
| Interior length | 1225 mm |
| Outer length | 1275 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.16 excl. VAT
/ Each
£ 6.19 incl. VAT
- In stock: Next day delivery
