References
Gates:SPCP2360 PREDATOR
Rubix:132A4867
Manufacturer :919102360
EAN:5414465579929



Product details : GATES 919102360 PREDATOR V-BELT SPCP2360
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spcp |
|---|---|
| Upper width | 22 mm |
| Pitch length | 2360 mm |
| Interior length | 2277 mm |
| Outer length | 2390 mm |
| Thickness | 18 mm |
| Sheathed | yes |
| Series | predator |
| Shape of teeth | wrapped (unnotched) |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 81.46 excl. VAT
/ Each
£ 97.75 incl. VAT
- Usually arrives within 14 working days
