Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB2580 WRAPPED WEDGE BELT 2.0
MECALINE SPB2580 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB2580E - 889462
rubix:
243A4368
manufacturer :
889462
ean:
3660338420153
Technical specifications
Profile
spb
Pitch length
2580
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2580 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spb
Pitch length
2580
mm
Upper width
16
mm
Height
13
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.96
excl. VAT
/
Each
£
26.35
incl. VAT
In stock: Next day delivery
Select variants (86)
Add to cart
Check our products from related categories
OPTIBELT SPA 1457 1794900
GATES WEDGEBELT 8V ENV 8V2800 SUPERHC
GATES SUPER HC VBELT SPA1557 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 17826002
GATES WEDGEBELT 3V ENV 3V1180 SUPERHC
GATES ISO WEDGE BELT SPA2500E
OPTIBELT SPZ 612 1540725
MECALINE 889389 SPA3032 WRAPPED WEDGE BELT 2.0
GATES PREDATOR BELT SPBP2500
GATES PREDATOR BELT SPBP4750
GATES 9333-02682 SPA2682 SUPERHC
GATES 9333-02832 SUPER HC SPA2832
GATES 9624-61887 SPZ1887 DELTA NARROW
GATES 4ROW SPC VEEBELT SPC4500/4 POWERBAND
MECALINE SPZ1450 SPZ Wrapped Wedge Belt