Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB2840 WRAPPED WEDGE BELT 2.0
MECALINE SPB2840 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB2840E - 889468
rubix:
243A4373
manufacturer :
889468
ean:
3660338420214
Technical specifications
Profile
SPB
Pitch length
2840
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2840 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPB
Pitch length
2840
mm
Upper width
16
mm
Height
13
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.10
excl. VAT
/
Each
£
22.92
incl. VAT
In stock: Next day delivery
Select variants (86)
Add to cart
Check our products from related categories
MECALINE SPA1360 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPZ 12126002
GATES 9191-03350 SPCP3350 PREDATOR
MECALINE SPA1800 SPA Wrapped Wedge Belt
GATES SUPER HC VBELT SPA1157 SUPERHC
OPTIBELT SPB 2391 1637120
GATES PREDATOR BELT SPCP4500
OPTIBELT SPA 1732 1797777
MECALINE 857697 V-BELT SPA 2782 E
MECALINE SPA3282 SPA Wrapped Wedge Belt
GATES WEDGEBELTSPAMCOG SPA807MN SUPERHC MN
MECALINE SPZ1037 WRAPPED WEDGE BELT 2.0
GATES 9624-60670 SPZ670 DELTA NARROW
OPTIBELT SPA 17077700 SPA1707E WEDGE BELT ENVELOPE
GATES 9624-61787 SPZ1787 DELTA NARROW