References
Mecaline:SPB2950E - 889471
Rubix:255A0706
Manufacturer :889471
EAN:3660338420245

Documents
Product details : MECALINE 889471 SPB2950 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2950 mm |
| Interior length | 2890 mm |
| Outer length | 2972 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.14 excl. VAT
/ Each
£ 7.37 incl. VAT
- Usually arrives within 14 working days
