Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB2060 WRAPPED WEDGE BELT 2.0
MECALINE SPB2060 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB2060E - 889445
rubix:
243A4356
manufacturer :
889445
ean:
3660338419980
Technical specifications
Profile
SPB
Pitch length
2060
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2060 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPB
Pitch length
2060
mm
Upper width
16
mm
Height
13
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.94
excl. VAT
/
Each
£
28.73
incl. VAT
In stock: Next day delivery
Select variants (86)
Add to cart
Check our products from related categories
GATES 9624-62650 SPZ2650 DELTA NARROW
OPTIBELT SPB 2180 1558466
MECALINE SPZ1800 WRAPPED WEDGE BELT 2.0
MECALINE SPB2720 WRAPPED WEDGE BELT 2.0
GATES 4ROW SPC VEEBELT SPC4500/4 POWERBAND
GATES SUPER HC VBELT SPZ1212 SUPERHC
GATES PREDATOR BELT SPCP3150
OPTIBELT OPTI REDPOWER BELT SPC 23606002
MECALINE SPA1557 SPA Wrapped Wedge Belt
MECALINE SPB3170 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPAMCOG SPA1360MN SUPERHC MN
MECALINE SPA1532 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPZ1030 SUPERHC
OPTIBELT 3V 1120 RP 1657846
MEGADYNE SPZ1800 SPZ1800