References
Mecaline:SPB4820E - 889495
Rubix:243A4393
Manufacturer :889495
EAN:3660338420481

Documents
Product details : MECALINE SPB4820 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 4820 mm |
| Interior length | 4760 mm |
| Outer length | 4842 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 34.82 excl. VAT
/ Each
£ 41.78 incl. VAT
- In stock: Next day delivery
