References
Gates:SPCP4250 PREDATOR
Rubix:104A8022
Manufacturer :919104250
EAN:5414465580000

Documents
Product details : GATES 919104250 PREDATOR V-BELT SPCP4250
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spcp |
|---|---|
| Upper width | 22 mm |
| Pitch length | 4250 mm |
| Interior length | 4250 mm |
| Outer length | 4280 mm |
| Thickness | 18 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 137.41 excl. VAT
/ Each
£ 164.89 incl. VAT
- Usually arrives within 14 working days
