Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1287 SPZ Wrapped Wedge Belt
MECALINE SPZ1287 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1287
rubix:
45035587
manufacturer :
857860
ean:
3660338131097
Technical specifications
Profile
spz
Pitch length
1287
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1287 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spz
Pitch length
1287
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1250
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.71
excl. VAT
/
Each
£
11.65
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
MECALINE SPZ837 SPZ Wrapped Wedge Belt
GATES PREDATOR BELT SPCP6700
MECALINE 858374 V-BELT SPA 1250 E
MECALINE 889422 SPA967 WRAPPED WEDGE BELT 2.0
MECALINE SPB1950 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPZ1030 SUPERHC
GATES 9625-62332 SPA2332 DELTA NARROW
GATES PREDATOR BELT SPBP1600
OPTIBELT OPTI REDPOWER BELT SPA 12576002
GATES SUPER HC VBELT SPA982 SUPERHC
OPTIBELT 3V 950 RP 1648333
MECALINE SPB2120 SPB Wrapped Wedge Belt
OPTIBELT SPB 3250 1798489
GATES SPZ1200MN SUPERHC MN WEDGE BELT SPZ MCOG SPZ1200MC
GATES WEDGEBELTSPAMCOG SPA2482MN SUPERHC MN