Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1087 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1087 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1087E - 889548
rubix:
243A4442
manufacturer :
889548
ean:
3660338421013
Technical specifications
Profile
spz
Pitch length
1087
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1087 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spz
Pitch length
1087
mm
Upper width
10
mm
Height
8
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.62
excl. VAT
/
Each
£
7.94
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
MECALINE SPA850 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPZMCOG SPZ787MN SUPERHC MN
GATES 9625-61157 SPA1157 DELTA NARROW
GATES SUPER HC VBELT SPB4250 SUPERHC
GATES 9625-61637 SPA1637 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPZ 18876002
GATES SUPER HC VBELT SPA2800 SUPERHC
GATES 9624-61077 SPZ1077 DELTA NARROW
MECALINE SPA950 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1420 WRAPPED WEDGE BELT 2.0
WEDGE BELT SPA SECTION SPA900MC
GATES SPZ1650MN SUPERHC MN SPZ1650MC WEDGE BELT SPZ SECTION
MECALINE SPB2530 SPB Wrapped Wedge Belt
MECALINE 890471 SPZ712 WRAPPED WEDGE BELT 2.0
OPTIBELT SPA 2500 1570041